DISTRI-LITE 4-inch 10W 120-277V 750LM Gimbal Downlight with Selectable Color Temperature, Black
Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Recessed Gimbal Downlight Fixture | Type | Airtight, Dimmable, IC |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4.24 in | Housing Material | Die-Cast Aluminum |
Series | Razor | Lamp Wattage | 10 W |
Beam Angle | 107° | Recessed Trim Type | 4 in Baffle |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 750 lm |
Cord Type | Plenum Rated FT6 Wire | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 5.06 in dia x 1.7 in H |
Special Features | 20° Gimbal Angle | Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | cETLus Listed, UL1598 and CSA C22.2 Number 250.0-08, Energy Star Certified | Application | For Indoor/Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
UPC | 775110020391 |
Packages
24 - UNIT - (24) |