Abbotsford
yklwf4adjled3k4k5kmwm6

ACUITY 254HLA 4-inch 3K/4K/5K WF4 ADJ Series Wafer LED Adjustable Gimbal with Switchable White Color Temperature, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:254HLA

Description

The 4" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Fixture Type IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable, Gimbal
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 4.1 in
Housing Material Die-Cast Aluminum Series WF4
Amperage Rating 0.08 A Recessed Trim Type 4 in Round, Square
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 90 Lens Type Polycarbonate
Lumens 707/780/759 lm Cord Type (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated)
Mounting Type Recessed Housing Finish Matte White
Dimensions 1.4 in H Special Features 3.5 in Aperture, 5.3 in dia Overlap Trim, -40 to 104 °F Operating Temperature, 0.95 Minimum Power Factor, 50/60 Hz Input Frequency, 68, 75, 73 lm/W
Standards CSA Certified, Energy Star Certified, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed Application For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, in a Breadth of Outdoor Residential, Hospitality, Commercial and Multifamily Applications
UPC 193047544955

Packages

6 - UNIT - (6) 576 - SKID - 576
This website uses cookies to ensure you get the best experience on our website. Read more
Ok