Abbotsford
lcl300mrspx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Remodeler MR16 Silent Pack

Price $71.82 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:300MRSPX

Description

The new Silent Pack products offer an encapsulated transformer which allows for a noise-free environment and includes a 10 year guarantee on the components such as the transformer and socket. The design of the remodeler allows for an easier and faster installation. The non-isolated frame-in kit will have similar features to the V-Frame and the insulated ceiling frame-in kit available in this phase, is the Airseal version.

Specifications

Brand Name Lightolier Sub Brand Silent Pack
Item Name Remodeler Type Non-IC
Voltage Rating 12 V Ceiling Opening 3-3/4 in
Lamp Type MR16 Halogen Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Height 4.250 in Width 86 mm
Includes Control Unit Application Indoor Commercial - Recessed Downlights
UPC 662057037196

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok