IP LIGHTING 5 inch 6W 120VAC 12VDC 3000K 600LM IP54-207701 Series Marine Guard Round Surface LED, Aluminum
Description
Intended Use:- Building Interior/Exterior- Wall/Ceiling MountConstruction:- Die Cast Aluminum- Stainless Steel hardware- Easy Mount Back Plate- Silicone GasketFinish:- Powder Coat PaintOptical System:- Frosted Lens- Long Life LED Module- 3000K CCT, 600LM with 80 CRIElectrical System:- DOB Driver on Board technology- HPF High Efficiency Low THD- RoHS Compliant- Short circuit and overheat protectedInstallation:- Back plate designed to mount on 4" round electrical box- Custom surface conduit entry hub(s) available
Specifications
Brand Name | IP Lighting | Item Name | LED Light Fixture |
Type | Round | Voltage Rating | 120 V |
Lamp Type | LED | Housing Finish | Aluminum |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted | Lumens | 600 lm |
Mounting Type | Ceiling/Wall/Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 5-1/2 in dia x 2 in H | Includes | Marine Guard |
Standards | RoHS Compliant | Application | For Building Interior/Exterior |
Packages
1 - UNIT - 1 |