ACUITY 275HYM 6-inch SlimBasics™ JSBT Tapered Switchable White LED Surface Mount Disk Light with Motion Sensing, White
Description
The Juno® SlimBasics™ 6in JSBT Slim Tapered Switchable White LED Disk Light is designed to be the lowest total installed cost solution for residential spaces. The matte white aluminum housing is aesthetically pleasing bringing a design element that blends with any décor. The JSBT features a switchable white color temperature switch on the back of the product allowing you to choose between three (3) easy color temperature adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), plus it includes a Passive Infrared (PIR) sensor that provides automatic light activation when someone enters the room and is factory set to automatically turn off after 40 seconds of no movement making it the perfect solution for closets, pantries, hallways, stairways, bathrooms and much more!
Specifications
Brand Name | Juno | Sub Brand | Contractor Select, SlimBasics™ |
Item Name | Tapered Switchable LED Disk Light with Motion Sensing | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 15.3W |
Lamp Type | LED | Housing Finish | Matte White |
Series | JSBT | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Molded Polycarbonate | Lumens | 1050 lm |
Mounting Type | Surface | Housing Material | Aluminum |
Dimensions | 8.39 in W x 1.34 H | Standards | ETL Listed, Energy Star Certified, California T24 JA8-2019 |
Application | For Use in Closets, Pantries, Residential Garages and Laundry Rooms in Both Single and Multi-family Homes, as well as in Light Commercial Spaces such as Self Storage Facilities | UPC | 196182201639 |
Packages
6 - UNIT - (6) |