Abbotsford
scelvpe150

IPEX 077493 150W SCEPTALIGHT™ Incandescent Ceiling Mount Utility Light Fixture w/ Standard Glass Globe

Price $157.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077493

Description

Ceiling mount utility light fixture for use with 150 W incandescent.

Specifications

Brand Name Ipex Type UT. LIGHT
Voltage Rating 120 V Wattage 150 W
Lamp Type Incandescent Number of Lamps 1
Mounting CEIL. MT. Lamps Included Yes
Standards CSA C22.2 No. 250-0;UL 1598;CSA C22.2 No. 250-13;UL 8750;CSA C22.2 No. 0 UPC 622454774933

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok