×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwasvansgl10w30kbnkstd

STANDARD PRODUCTS 65838 10W 120V 3000K Dimmable Single Module LED Wall Sconce, Brushed Nickel

Price $60.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65838

Description

STANDARD’s LED wall sconces adapt to a variety of applications. These modern style luminaires operate on line voltage and provide a diffused direct lighting of high quality due to it's 90+ CRI value. They also come equipped with double-sided frosted lenses; depending on the desired look, they can be installed with a glossy or mat lens finish.

Specifications

Brand Name Standard Products Item Name Wall Sconce
Type Single Module, Dimmable Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish Brushed Nickel DLC N
Beam Angle 120° Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Acrylic Frosted Lumens 628 lm
Enclosure Type IP20 Mounting Type Surface
Dimensions 6-25/32 in L x 4-1/8 in W x 2-3/4 in D Standards cETLus Listed, Energy Star Rated
Application For Hallways, Lobbies, Bathroom Vanities and Various Residential Applications UPC 069549658387

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok