×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
junr25wh

ACUITY 244NUW JUNO Trac-Lites T Connector, White

Price $46.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NUW
Documents Documents

Description

Trac-Litersâ„¢ T connector of white colour. It joins 3 trac sections.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Track Connector Material Plastic
Type T-Shape Series/Model R25
Color/Finish White Mounting Type Surface
For Use With Trac-Lites™ One Circuit Track System Standards UL Listed
Application For 120 - 277 V 20 A Track Lighting, Joins Three Track Sections UPC 661209031549

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok