Abbotsford
junr551wh

ACUITY 244P17 50W PAR20 JUNO Trac-Lites Flared Step Spotlight, White

Price $29.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P17

Description

A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 50-watt maximum PAR20 lamp.

Specifications

Brand Name Juno Item Name Track Light Head
Type Flared Step Voltage Rating 120 V
Fixture Color/Finish White Lamp Type PAR20 Incandescent
Collection Trac-Lites™ Series/Model R551
Wattage 50 W Fixture Material Drawn Steel
Socket Type E26 Medium Head Dimensions 3-1/2 in dia x 3-3/4 in L
Standards UL, cUL Listed UPC 661209030740

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok