×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lcl6282wh

PHILIPS LIGHTING 912401308751 Lytespan® Head Track Line Voltage PAR30 Ring, White

Price $65.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6282WH

Description

These Lytespots summarize the concept of minimal form and maximum function. They accommodate a full selection of accessories. The result is a range of Lytespots that can perform many lighting tasks in a variety of environments.

Specifications

Brand Name Philips Lighting Type Indoor
Voltage Rating 120 V Lamp Type PAR30
Wattage 75 Watt Application Indoor Commercial
UPC 624563060259

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok