×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litapar22130wh

LITELINE ATHENA Line Voltage Track Fixture for PAR30 Lamps, White

Price $37.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:A-PAR221/30-WH

Description

ATHENA Line voltage track fixture for PAR30 lamp. Constructed of die cast aluminum which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Porcelain socket for 120V; PAR20 lamps at 50 W max, PAR30 lamps at 75 watts max and PAR38 lamps at 150 watts max. A high temperature glass shield is included, mounted to front of lamp fixture. Fixture provides vertical rotation of 90 degree and horizontal rotation of 330 degree; providing a wide range of light source aiming possibilities.

Specifications

Brand Name Liteline Sub Brand Athena
Item Name Line Voltage Track Fixture Type A-Style, Adjustable, Dimmable, High-Styled, Lightweight
Voltage Rating 120 V Fixture Wattage 75 W
Lamp Type Halogen/LED Housing Finish Powder Coated
Lamp Base E26 Medium Lamp Wattage 75 W
Number of Heads 1 Housing Material Die-Cast Aluminum
Color White Dimensions 3-15/16 in dia x 6-15/16 in H
Includes High Temperature Glass Shield Standards cULus Listed
Application For Halogen or LED PAR Lamps UPC 771250502377

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok