×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
junr8ftbl

ACUITY 8 ft 120V 20Amp JUNO Trac-Lites Single Circuit Trac Section, Black

Price $58.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P84
Documents Documents

Description

Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Available in 2-, 4-, 6- and 8-foot lengths. Accepts all Trac-Litesâ„¢ and Trac-Masterâ„¢ trac fixtures.

Specifications

Brand Name Juno Item Name Track Section
Type Single Circuit Voltage Rating 120 V
Series R Amperage Rating 20 A
Mounting Type Surface/Pendant Housing Material Extruded Aluminum
Color Black Dimensions 8 ft L x 1-3/8 in W x 1/2 in H
For Use With Trac-Lites and TracMaster Trac Fixtures Standards UL, cUL Listed
UPC 661209031778

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok