×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gmltol4fr

GM LIGHTING TOL4-FR 4 ft Frosted Tape-Overlens Cover

Price $17.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:TOL4-FR

Description

4 ft Clear tape-overlens cover. A low-profile arched clear or frosted lens that surrounds any size LEDTask 2020 Series tape. Provides an economical protective shield while minimizing diode imaging. Easy to install and cuttable in the field. Made of lightweight UV stable polycarbonate plastic with 3M peel and stick adhesive rails.

Specifications

Brand Name GM Lighting Item Name Tape-Overlens Cover
Type Field Cuttable, Lightweight, Low-Profile, Retrofitable Width 1.45 in
Length 48 in Thickness 0.5 in
Backing Material Polycarbonate Color Clear
Series/Model TOL For Use With GM Lighting's Sure-Tite connectors
Includes Peel and Stick 3M Adhesive Application For Works with GM Lightings Sure-Tite Connectors
UPC 849951015455

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok