×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litledhwbdc216pf

LITELINE 6 inch DC2.1 to Bare Leads Power Feed

Price $19.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LED-HWB-DC21-6-PF

Description

LED in-wall light power feed, providing power from a compatible 24V LED driver to 24V LED in-wall lights. The LED power feed is required with the following In-Wall Light fixtures: WLFLR-1W30K series, WLFLS-1W30K series, WLTDR-1W30K series, WLTDS-1W30K serie.

Specifications

Brand Name Liteline Sub Brand DazzLED™
Item Name Low Voltage Power Feed Color/Finish Black
For Use With WLFLR-1W30K, WLFLS-1W30K, WLTDR-1W30K, WLTDS-1W30K Series In-Wall Light Fixtures UPC 771250958174

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok