LITELINE 22-5/8 inch LED Fluorobar
Description
The LEDbar is an integrated linear light bar, that is available in various lengths, with a color selectable switch on the fixture. This 90 CRI, LEDbar is available for plug and play, or hardwire with an optional occupancy sensor. Note: The 9" LEDbar is only available in static CCT options however all connectors and accessories work across all sizes for a uniform installation.
Specifications
Brand Name | Liteline | Item Name | LED Undercabinet Lighting Fixture |
Type | TRIAC/ELV Dimming | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Length | 22-5/8 in | Light Output | 567 - 802 lm |
Average Life | 36000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | Frosted Smooth |
Mounting Type | Horizontal/Vertical | Housing Material | Aluminum |
Width | 1.3 in | Height | 1 in |
Standards | cULus Listed, JA8 Title 24 Compliant, Energy Star Certified |
Packages
1 - UNIT - 1 |