LITELINE 3W 24V Single Hardwire Wall Wash Puck, Brushed Nickel
Description
The Moon Puck offers a smooth wall wash effect, with a low profile for recessed or surface mount applications. This fixture is perfect for under cabinet areas such as in a kitchen or millwork applications like a bookshelf to illuminate items on the shelf. Link multiple fixtures together for a faster installation. Plus, a Liteline OnCloud Driver Kit is available for smart lighting controls.
Specifications
Brand Name | Liteline | Item Name | Moon Puck Light |
Type | Single Hardwire, Wall Wash | Voltage Rating | 24 VDC |
Fixture Wattage | 3 W | Housing Finish | Brushed Nickel |
Light Output | 210 lm | Average Life | 25000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffuser Frosted |
Mounting Type | Surface/Recessed | Housing Material | Metal |
Width | 2-13/16 in | Height | 19/32 in |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |