×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ndruns70dimcct30wh

DISTRI-LITE 30-inch 120-277V 1450LM Swivel Under Cabinet LED Strip, White

Price $114.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:UNS70DIM-CCT-30WH

Description

This LED under cabinet series offer lower energy consumption and longer life over incandescent and flourescent lighting. Ideal for use under cabinets, closets and workstations.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Undercabinet Lighting Fixture Type Dimmable, Swivel
Voltage Rating 120 - 277 V Fixture Wattage 18 W
Lamp Type LED Housing Finish White
Length 30 in Light Output 1450 lm
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Frosted Glass
Housing Material Extruded Aluminum Width 3-1/2 in
Height 1-1/4 in Includes Mounting Hardware
Standards ETL Listed Application For Use Under Cabinets, Closets and Work Stations
UPC 775110020742

Packages

12 - UNIT -(12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok