×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appamlgl7cg6bu

EGS AMLGL7CG6BU 111W 120V 5000K 15000LM Areamaster Generation 2 LED Luminaire

Price $2,544.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AMLGL7CG6BU

Description

Floodlight for Hazardous Locations.Enclosed and gasketed fixtures suitable for use in a wide range of industrial, chemical processing and other areas where flammable gases and vapors are present, for example: - Oil and Gas Refineries- Petrochemical Plants- Foundries- Drilling Rigs- Pulp and Paper Mills- Food and Beverage Processing Facilities- Loading Docks- Power Plants- Water and Wastewater Treatment Facilities- Other areas where corrosive, wet, dirty and tough environments are a problem

Specifications

Brand Name Appleton Sub Brand Areamaster™ II
Item Name Flood Light Type Enclosed and Gasketed, Rectangular, Hazardous
Voltage Rating 120 - 277 VAC at 50/60 Hz, 170 - 300 VDC Fixture Wattage 110 W
Lamp Type LED Housing Finish Bronze
Average Life 60000 hr Lumens 15000 lm
Mounting Type Yoke Dimensions 12.94 x 16.28 x 5.05 in
Standards NEC/CEC, IECEx, ATEX Application Flood
UPC 781381602570
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok