APPLETON 347-480V 5000K 24000LM Areamaster Generation 2 and High Lumen LED Luminaire
Description
AREAMASTER HIGH LUMEN FLOOD, ENCLOSED AND GASKETED, 24K LUMEN, 5000K CCT, CLEAR GLASS, NEMA 7X7, 347-480VAC
Specifications
Brand Name | Appleton Group | Sub Brand | Areamaster II HL LED |
Type | Hazardous | Voltage Rating | 347-480Vac 50/60Hz |
Lamp Type | LED | Average Life | 60000 hr |
Lumens | 24k lm | Standards | NEC/CEC, IECEx, ATEX |
Application | Flood | UPC | 781381603454 |
Packages
1 - UNIT - 1 |