×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklhgxled2rh40k120vmoddb

ACUITY 2754KP 120V 2750LM 4000K 2-Round Head HomeGuard LED Security Flood Light with Motion Sensor, Bronze

Price $104.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2754KP

Description

The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.

Specifications

Brand Name Lithonia Lighting Sub Brand HomeGuard
Item Name Security Flood Light Type Dusk-to-Dawn Operation, Motion Sensor Capable
Voltage Rating 120 V Fixture Wattage 25 W
Lamp Type LED Housing Finish Bronze
Series HGX Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 2750 lm
Enclosure Type IP65 Mounting Type Ceiling/Wall
Housing Material Cast Aluminum Dimensions 4.41 in L x 7.56 in W x 6.14 in H
Standards Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated Application For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios
UPC 196182114717

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok