×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stn68573

STANPRO Trunnion Mount for FLBS -FLBM Series, Bronze

Price $39.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68573

Description

This trunnion is compatible with Stanpro's FLB flood lights housings to facilitate the installation.

Specifications

Brand Name Stanpro Item Name Trunnion
Material Die-Cast Aluminum Color/Finish Bronze
Dimensions 6 in L x 5.75 in W x 2 in H Packaging Quantity 1/Case
For Use With FLBS and FLBM LED Flood Light Housing UPC 069549017481

Packages

1 - UNIT - 1 2 - UNIT - 2 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok