×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ykltwr1ledalosww2uvoltpe

ACUITY 120V-347V 8500LM TWR1 Series LED Wall Pack with Photocell, Bronze

Price $199.95 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:280GWW

Description

The TWR1 LED wall pack offers a classic appearance with a traditional shape and is loaded with modern features including three adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. TWR1 provides ultimate versatility with 18 configurations in one SKU, making on-the-spot reconfiguring quick and easy. TWR1 is powerful yet efficient, delivering 2,300 - 8,500 lumens and capable of replacing up to a 250w HID while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. Designed to provide a cost-effective, energy-efficient solution when replacing the entire site or only a portion of the buildings wall packs. TWR1 is the ideal choice for outdoor wall-mounted applications including loading areas, building facades, driveways, and parking areas.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Wallpack Voltage Rating 120 - 347 V
Fixture Wattage 16 - 59 W Lamp Type LED
Housing Finish Bronze Polyester Powder Painted Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Borosilicate Glass Lumens 2300/5300/8500 lm
Enclosure Type IP65 Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 13.2 in W x 7.2 in D x 9.4 in H
Standards DLC Premium Listed, UL Listed, Wet Location Rated Application For Outdoor Applications Such As Carports, Loading Areas, Self Storage and Parking Areas
UPC 196183389947

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok