×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ykltwsledalosww2mvoltped

ACUITY 280JKF 120V TWS LED Mini Wall Pack with Photocell, Bronze

Price $160.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:280JKF
Documents Documents

Description

The TWS LED Wall Pack offers the traditional shape you’ve grown accustomed to, coupled with the technology you need. Featuring three adjustable lumen outputs (ALO), three switchable color temperatures (SWW) 3000/4000/5000K CCT and a switchable dusk-to-dawn photocell. TWS LED wall packs allow for customized solutions to meet the unique requirements of each job site with 18 configurations in one product!Designed to blend in effortlessly, TWS LED wall packs eliminate unsightly marks and stains left by replacing older fixtures as their size and dimensions are the same as the typical legacy HID wall pack. Replace one or replace them all, TWS LED wall packs are cost-effective, energy efficient, and always in stock making them an ideal solution for many outdoor applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Wallpack Type Adjustable, Mini, Switchable Photocell
Voltage Rating 120 - 277 V Fixture Wattage 7/12/17 W
Lamp Type LED Housing Finish Dark Bronze
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lumens 1000/1700/2400 lm
Mounting Type Recessed Junction Box Housing Material Die-Cast Aluminum/Polycarbonate
Dimensions 6.9 in W x 5.2 in D x 11 in H Standards cULus Listed, DLC Listed, IP65, IESNA LM-79 and LM-80 standards
Application For Outdoor Applications Such as Personnel Doors, Loading Areas, Driveways and Parking Areas UPC 196183403322

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok