×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ykltwx1ledalo50kmvddbtxd

ACUITY 268TUF 120-277V 2950LM 5000K TWX1 LED Series LED Wall Luminaire, Textured Dark Bronze

Price $113.45 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TUF
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 22 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code PTMOBKEZ
DLC Class Standard DLC Version 5.1
Series TWX1 Amperage Rating 0.187 A
Light Output 2950 lm Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 2950 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 7-1/2 in W x 12 in H x 5 in D Standards CSA Certified, DLC Listed
Application For Lower Mounting Applications Such as Above The Door, Storage Units and Strip Malls UPC 194994620457

Packages

1 - UNIT - 1 105 - SKID - 105
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok