Abbotsford
desdl60arm

RAB DESIGN LIGHTING 094471 Extendable Arm Single Strut, Square Safety Yellow Powder Coated 60 in L x 1-1/2 in W x 1-1/2 in H

Price $185.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:094471

Description

LED arm for use with 16 W modular LED loading dock light head.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Extendable Arm Material Steel
Type Single Strut, Square Color/Finish Safety Yellow Powder Coated
Dimensions 60 in L x 1-1/2 in W x 1-1/2 in H For Use With DL-LED24-LH LED Dock Light
Includes 3-Conductor AC 6 ft Cord, On/Off Rocker Switch and Receptacle Standards UL, cUL Listed
Application For Wet Locations UPC 061184944719

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok