Abbotsford
wilf83

WIDE LOYAL DEVELOPMENT 3 ft Wide Loyal Flexilight Indoor/Outdoor Channel

Inventory
Unavailable for order
Manufacturer:WIDE LOYAL DEVELOPMENT
Manufacturer #:F83

Description

U-shaped clear channel nailed on wood/stone/concrete surface or sticked on iron/glass surface, for fixing a straight line of Flexilight.

Specifications

Brand Name Wide Loyal Item Name Channel
Type U-Shaped Length 3 ft
Material Fiberglass Color White
Application Nailed on Wood, Stone, Concrete Surface or Sticked on Iron, Glass Surface, Indoor/Outdoor, Fixing a Straight Line of Flexilight

Packages

50 - Unit - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok