Abbotsford
kln560284

KLEIN TOOLS Flashlight with Worklight

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:560284

Description

LED Flashlight with Work Light. Bright, focused flashlight and broadcasting work light in one tool. LED light features a strong magnet for secure, hands-free illumination. Glow ring tip charges while the light is on and allows for easy retrieval in the dark and in your tool bag. Waterproof (IP67) and dustproof. Flashlight: 235 lumens for 6 hours; Work. Light: 100 lumens for 12 hours. Pocket clip for easy, convenient access. Aluminum body with cushion-grip handle. 3 x AAA batteries included.

Specifications

Brand Name Klein Tools Item Name Flashlight with Worklight
Bulb Type LED Lumens 235 lm Flashlight, 100 lm Worklight
Housing Material Aluminum Average Life 6 hr Flashlight, 12 hr Worklight
Battery Size AAA Dimensions 4.797 in L x 1.297 in H x 1.391 in D
Includes (3) Battery Standards FL1 Rated, CE Certified, REACH, RoHS Compliant
UPC 092644563058

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok