Abbotsford
mil216021

MILWAUKEE TOOL 2160-21 USB Rechargeable 800L Compact Flashlight

Price $99.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2160-21

Description

High output bulls-eye beam provides the intensity of spotlighting with wide coverage of floodlighting

Specifications

Brand Name Milwaukee Item Name Flashlight
Type Compact, USB, Rechargeable Bulb Type LED
Lumens 800 lm High, 100 lm Low Voltage Rating 4 V
Beam Distance 175 m Average Life 14 hr
Battery Type Lithium-Ion Switch Type Button
Cord Type Cordless Control Type High/Medium/Low
Enclosure Type IP67 Color Black
Includes (1) 2160-21 USB Rechargeable 800L Compact Flashlight, (1) 48-11-2131 RedLithium USB 3 Ah Battery, (1) 2 ft Heavy Duty USB Cord UPC 045242570591

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok