MILWAUKEE TOOL 2161-21 USB Rechargeable 1100L Twist Focus Flashlight
Description
4M Drop Rated & IP67 Rated: Water & Dustproof
Specifications
Brand Name | Milwaukee | Item Name | LED Flashlight |
Type | Cordless, Twist Focus, USB Rechargeable | Bulb Type | LED |
Lumens | 1100 lm | Housing Material | Aluminum |
Voltage Rating | 4 VDC | Beam Distance | 175 m |
Battery Type | Redlithium 3.0 | Battery Burn Time | 14 hr |
Switch Type | High/Low | Cord Type | USB-Micro |
Control Type | Precise Beam | Enclosure Type | IP67 |
Color | Black | Includes | (1) 2161-20 USB Rechargeable 1100L Twist Focus Flashlight, (1) Redlithium USB 3.0 Battery, (1) 2FT Heavy Duty USB Cord |
UPC | 045242570607 |
Packages
1 - UNIT - 1 |