SIGNIFY CSB248120OCZO FIXT CUBELITE 2 T8 MAG4ft 120V BLK OPAL
Description
4 inch Wide 4-3/4 inch Deep Surface Fluorescent. Smooth opal acrylic diffuser standard. Suitable for mounting on low density surfaces. Individual or continuous row mounting. Spring-loaded end cap. Chassis parts are die formed code gauge cold rolled steel.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Housing Material | Steel |
Housing Finish | Black | Dimensions | 73 mm H x 48 in L x 113 mm W |
Includes | Control Unit |
Packages
1 - UNIT - 1 |