Abbotsford
cfisb124unvaj

PHILIPS LIGHTING SB124-UNVAJ 24" 120-277V 1-Lamp SB Narrow Series Fluorescent Strip Lighting

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB124-UNVAJ

Description

MATERIALS: Chassis parts are die-formed code gauge cold rolled steel, 15/8'' deep, 2-5/8'' channel width. LAMPHOLDERS: Mounted to flip-up socket bridge which can be flipped up from the horizontal (shipping position) to the vertical (installation) position with 4 screws. BALLAST COVER: Snap-on type without fasteners. Screwdriver slots are to be provided in housing for easy removal of ballast cover. FINISH: Chassis exterior phosphate undercoating, baked white polyester enamel. ELECTRICAL: Rapid start HPF, thermally protected class ''P'' ballast C.B.M. certified by E.T.L. If K.O. is within 3'' of ballast, use wire suitable for at least 90°. LABELS: Listed by CSA.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 120 - 277 VAC Lamp Type 26 mm T8 Fluorescent
Lamp Wattage 17 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lumens 3000 lm
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 67 mm H x 24 in L x 76.2 mm W Includes Control Unit
Standards ETL Listed, CSA Certified

Packages

1 - UNIT - 1 44 - SKID - 44
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok