PHILIPS LIGHTING SB136-UNVAJ 36" 120-277V 1-Lamp SB Narrow Series Fluorescent Strip Lighting
Description
Created with the installer in mind, the SB Strip incorporates labor saving and solid design features. Time saving flip-on end caps and ballast covers install quickly. Strengthening ribs ensure uniformity and stability of the channel housing. It’s quality lighting that will save you time and dollars.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 - 277 VAC | Lamp Type | 26 mm T8 Fluorescent |
Lamp Wattage | 25 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lumens | 3000 lm |
Housing Finish | White | Dimensions | 67 mm H x 36 in L x 76.2 mm W |
Includes | Control Unit |
Packages
1 - UNIT - 1 |