Abbotsford
cfisb148347aj

PHILIPS LIGHTING 48 inch 32W 347V 1-Lamp T8 SB Narrow Series Fluorescent Strip Lighting

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB148-347AJ

Description

FEATURES:• Only 2-3/4'' wide• Fully enclosed wiring• Snap-on ballast cover• Screwdriver slot for easy ballast cover removal• Combination end cap for continuous row mounting• Convenience outlet and switch K.O.s provided• Optional hangers, wire guards and aligners

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 347 V Lamp Type 26 mm T8 Fluorescent
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Housing Material Code-Gauge Cold Rolled Steel
Housing Finish White Dimensions 59 mm H x 48 in L x 76 mm W
Includes Control Unit Standards ETL Listed, CSA Certified

Packages

1 - UNIT - 1 240 - SKID - 240
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok