CANLYTE SB224L-120 STRIP SB SERIES
Description
Created with the installer in mind, the SB Strip incorporates labor saving and solid design features. Time saving flip-on end caps and ballast covers install quickly. Strengthening ribs ensure uniformity and stability of the channel housing. It’s quality lighting that will save you time and dollars.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 17 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Lumens | 6100 lm | Housing Finish | White |
Dimensions | 95 mm H x 24 in L x 117.4 mm W | Includes | Control Unit |
UPC | 622252095803 |
Packages
1 - UNIT - 1 | 480 - SKID - 480 |