Abbotsford
cfisb236unvaj

PHILIPS LIGHTING 36 inch 120-277V 2-Lamp SB Wide Series Fluorescent Strip Lighting

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB236-UNVAJ

Description

PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 120 - 277 VAC Lamp Type 26 mm T8 Fluorescent
Number of Lamps 2 Lamp Wattage 25 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 73 mm H x 36 in L x 108 mm W Includes Control Unit
Standards ETL Listed, CSA Certified

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok