SIGNIFY 4ft 120V 2-Lamp T8 SB Series Strip
Description
Created with the installer in mind, the SB Strip incorporates labor saving and solid design features. Time saving flip-on end caps and ballast covers install quickly. Strengthening ribs ensure uniformity and stability of the channel housing. It’s quality lighting that will save you time and dollars.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Lumens | 6100 lm |
Housing Finish | White | Dimensions | 70 mm H x 48 in L x 108 mm W |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 160 - SKID - 160 |