×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cfisb248347aj

PHILIPS LIGHTING 48 inch 347V 2-Lamp SB Wide Series Fluorescent Strip Lighting

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB248-347AJ

Description

PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 347 V Lamp Type 26 mm T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 73 mm H x 48 in L x 113 mm W Includes Control Unit
Standards ETL Listed, CSA Certified

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $122.61 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok