Abbotsford
cfisv4s154unvpg

PHILIPS LIGHTING 46 inch 54W 120/277V Canlyte SV Series T5HO Strip Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SV4S154UNVPG

Description

2 wide T5 Strip Series utilizes compact, high efficiency T5 or T5HO lamps. Options include lengths of 22,34 and 46 with a full array of accessories that include wireguards, stem kits and reflectors.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Strip Light Type Compact, Small Cross Section
Voltage Rating 120 - 277 V Lamp Type T5HO Fluorescent
Number of Lamps 1 Series SV
Lamp Wattage 54 W Lamp Base G5 Miniature
Lumens 2610 lm Mounting Type Surface
Housing Material Steel Housing Finish White
Dimensions 1172 mm L x 56 mm W x 65 mm H Includes Control Unit, Switch, Wire Guard
Application Indoor and Commercial UPC 662057105451

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok