×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cfisv4s254unvut

46" 54W 120/277V Canlyte SV Series 2-Lamp T5HO Strip Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SV4S254UNVUT

Description

MATERIALS: Chassis parts are die-formed heavy gauge cold rolled steel, 1 5/8 deep x 2 channel width. FINISH: Chassis exterior - phosphate undercoating, baked white acrylic matte high re¿ectance paint ¿nish. ELECTRICAL: HPF, thermally protected class “P” ballast. If K.Os are within 3” of ballast use wire suitable for at least 90C. LABELS: Listed by CSA.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 120 - 277 VAC Lamp Type 16 mm T5 Fluorescent
Number of Lamps 2 Lamp Wattage 54 W
Lamp Base G5 Mini Bi-Pin Ballast Type Standard Electronic
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 65 mm H x 1168.4 mm L x 56 mm W Standards ETL Listed, CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok