×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lintls100cg14

LIND EQUIPMENT 100 ft 14/2 SJTW Contractor-Grade Stringlight

Price $238.25 / EA Eco fees: $0.45
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:TLS-100CG14

Description

FEATURES:- 10 total sockets (spaced every 10')- Plastic or metal guards included- Guards are PRE-ASSEMBLED on the string for immediate "out-of-the-box" usage- String has plug on one end, and blunt end on the other side. - Holes in each socket for easy hanging

Specifications

Brand Name Lind Equipment Item Name String Light
Type Portable, Contractor Grade Voltage Rating 120 V
Lamp Type A23 Incandescent Wattage 150 W
Cord Length 100 ft Housing Material Plastic
Housing Color Yellow Cord Type 14/2 SJTW
Includes (10) Sockets Standards UL Listed, cCSAus Certified, ETL Listed
Application Wet Locations, Use in Sewers, Tunnels, Shipyards, Aircraft, Construction Sites, and other Industrial Settings that Require Temporary Lighting

Packages

1 - UNIT - 1 40 - SKID - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok