×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appae1s120acre

EGS AE1S120ACRE 120VAC Class I Division1 Appleton® Fixture Body Strobe, Red

Price $4,497.21 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AE1S120ACRE

Description

Appleton Codemaster explosion-proof strobe fixtures are designed to provide safe operation in the presence of hazardous gases, vapors or dusts, defined by Class I and Class II. Also used in areas where audible signals cannot be heard, to warn of unsafe conditions and for other communication needs. Fixtures operate safely in high ambient temperatures. Minimum operating temperature is -13 °F/-25 °C. Available for fire alarm hearing impaired. 65 flashes per minute. Fixtures are complete with lamp. Connection block is easily wired. Safe, easy servicing without disconnecting any wiring. Double lead threads speed installation and fixture removal from mounting hood. All threaded joints are flame-tight. Factory installed lens available in five colors: red, amber, blue, green and clear (factory installed). Factory sealed. External seals are not required. Heat- and impact-resistant globes have smooth dust-resistant exterior. Fixture is suitable for mounting globe up or globe down utilizing pendant, ceiling or wall bracket type mounts. Optional guards protect globes from damage. Fixture housing, mounting hoods and guards in aluminum.

Specifications

Brand Name Appleton Sub Brand Code Master™
Item Name Strobe Fixture Body Voltage Rating 120 VAC
Housing Material Aluminum Housing Color Red
Temperature Rating -13 °F Standards Class I and Class II Division I
UPC 781381453158

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok