MOLEX 1175US 100W 120V Woodhead® Super-Safeway™ Rubber Hand Lamp with Switch & Receptacle, Yellow
Description
Super-Safeway™ Rubber Hand Lamp with Switch & Receptacle
Specifications
Brand Name | Woodhead | Sub Brand | Super-Safeway |
Type | Hand Lamps | Voltage Rating | 240 V |
Lamp Type | A21 | Wattage | 100 W |
Lumens | 1k lm | Mounting | Hand Held |
UPC | 786788608965 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |