Abbotsford
sats11288

SATCO LIGHTING S11288 10W 120V 260LM Starfish IOT LED String Light

Price $107.99 / EA Eco fees: $1.50
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11288
Documents Documents

Description

Enlighten your home with Satco's SMART 24-foot LED color-changing and Tunable White String Lights. Ten dazzling 4-inch teardrop-shaped bulbs on black, durable, rubber-coated wire allow you to add a "WOW" factor to your spaces, both indoors and out. Use the STARFISH app to create a variety of beautiful colors or to adjust the white light from warm and relaxing to bright and energizing. Satco STARFISH has the right light for you, no matter your mood.

Specifications

Brand Name Satco Products Item Name String Light
Type Decorative, Dimmable Voltage Rating 120 V
Lamp Type 2700 K Cool White/Warm White LED Wattage 10 W
Lumens 260 lm Average Life 15000 hr
Housing Color Black Lens Type Clear Poly Methyl Methacrylate
Degree of Protection IP65 Warranty 3 yr
Application For Indoor and Outdoor Applications UPC 045923112881

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok