×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sats28975

SATCO LIGHTING S28975 150W 120V 5000K 15000LM Hi-Pro Series LED Hi-Lumen Temporary Hi-Bay Caged Lamp, Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S28975

Description

150 watt LED Hi-lumen temporary hi-bay caged lamp; 5000K; Integrated cord / plug and hook; 120 volts.FEATURES:• Remote control operation• Retractable handle• IP64 Rated• 3 ft. cord with plug• Outlet for connecting multiple lamps

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Work Light Type Non-Dimmable, Commercial
Voltage Rating 120 V Dimensions 13-3/8 x 6-1/4 in
Lamp Type 85 CRI 5000 K LED Wattage 150 W
Lumens 15000 lm Average Life 50000 hr
Cord Length 3 ft Housing Color Natural Light
Beam Angle 300° Degree of Protection IP64
Warranty 5 yr Limited Includes Integrated Cord/Plug and Hook
Standards cULus Listed, RoHS Compliant, CEC Status UPC 045923289750

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok