Abbotsford
pasaanlm14

PASS & SEYMOUR AANLM14 1-Module Half-Size Nightlight, White

Price $53.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AANLM14
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for hallways or children’s bedrooms where the addition of a nightlight provides comfort and visibility.• The adorne Nightlight provides a soft glow of light to dark spaces.• Pair this Half-Size nightlight with our 1-Gang+ wall plate and an adorne Paddle, Whisper, or Push Switch, or an adorne Outlet, for more flexibility in one wall plate.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Work Light Type Nightlight
Voltage Rating 125 V Lamp Type LED
Standards cULus Listed, ETL Listed Application For illumination - ability to locate device in the dark
UPC 785007022582

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok