×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phifc8t9hlcw

8" 22W 4100K 4-Pin T9 Circline Fluorescent Bulb, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:391169

Description

Philips Circline Fluorescent T9 cool white light bulbs Provides a cool white light that creates a work-like environment - 22-Watt- Bi-pin - base T9 - shape 8In - 4-Pin - Circular Fluorescent Lamps - FC8T9 Cool White Plus - 1,000 lumens and lasts up to 4 years or 12,000 life hours - Contain less mercury than standard fluorescent bulbs - For general use including indoor, commercial and residential use and ideal for home, garage, workshop, basement or office for versatility.

Specifications

Brand Name Philips Lighting Item Name T9 Fluorescent Lamp
Bulb Base Group Bi-Pin, 4-Pin Bulb Overall Shape Circline
Designation FC8T9/CW PLUS Bulb Shape T9
Bulb Base G10q Wattage 22 W
Lumens 1000 lm Color Temperature 4100 K
Average Life 12000 hr Light Color Cool White
Color Rendering Index (CRI) 62 Diameter 8 in
Maximum Overall Length 215.9 mm Application For General Use Including Indoor, Commercial and Residential Use and Ideal for Home, Garage, Workshop, Basement or Office
UPC 046677391164

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok