PHILIPS LIGHTING 391177 32W 84V 4100K T9 4-Pin Circular Fluorescent Lamp, Cool White
Description
Philips Circline Circular Fluorescent Lamp 32-Watt - style cool white light bulb - Shape designation T9 - 4-Pin base ; 12 inch nominal length -life 12000 HR - color rendering index 62 - initial intensity 1800 Lumen - color temperature 4100 K.
Specifications
Brand Name | Philips Lighting | Item Name | T9 Fluorescent Lamp |
Bulb Base Group | 4-Pin | Bulb Overall Shape | Circline |
Bulb Shape | T9 | Bulb Base | G10q |
Wattage | 32 W | Lumens | 1300 lm |
Color Temperature | 4100 K | Average Life | 1200 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Voltage Rating | 120 V | Bulb Color/Finish | Soft White |
Diameter | 79.2 mm | Maximum Overall Length | 304.8 mm |
Application | General Lighting | UPC | 046677391171 |
Packages
12 - UNIT - (12) |