×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif20t12dalto

PHILIPS LIGHTING 24 inch 20W 6500K Philips Preheat T12 Fluorescent Lamp, White

Price $8.78 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:273284

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F20T12/D ALTO 30PK. 20 watt - 24 - T12 -Medium Bi-Pin - (G13) Base- 6,500K - Initial Lumens: 960 -Design Lumens: 960 - CRI:73 - Reduced mercury content - Daylight ALTO Fluorescent Philips Light Bulb.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F20T12/D ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 20 W
Lumens 1075 lm Color Temperature 6500 K
Average Life 9000 hr Light Color Day Light
Color Rendering Index (CRI) 79 Voltage Rating 805 V
Diameter 26 mm Maximum Overall Length 609.6 mm
Application General Use UPC 046677273286

Packages

30 - UNIT - (30) 1440 - SKID - 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok