Abbotsford
phif20t12wwalto

PHILIPS LIGHTING 24 inch 20W 3000K Philips Preheat T12 Fluorescent Lamp, White

Price $9.52 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:273490

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F20T12/WW ALTO 30PK. Type: T12 Preheat Fluorescent Lamp - Wattage: 20 - Length: 24 In - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color Rendering Index: 53.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F20T12/WW ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 20 W
Lumens 1250 lm Color Temperature 3000 K
Average Life 9000 hr Light Color Warm White
Color Rendering Index (CRI) 53 Voltage Rating 805 V
Diameter 26 mm Maximum Overall Length 609.6 mm
Application General Use UPC 046677273491

Packages

30 - UNIT - (30) 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok