×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif96t12cwewalto

96" 60W 4100K ALTO T12 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:258400

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. Slimline F96T12/CW/EW/ALTO 15 PK - 60 Watt - T12 Linear Fluorescent Tube - Base Information: Green Base - Bulb Shape T12 - Bulb Type F96T12 - Base Type: Single Pin [Single Pin Fluorescent] - Color Temperature: 4100 Kelvin - CRI 62 - Length: 96 Inch. - Life Hours: 12000 - Lumens Initial: 5400 - Lumens Mean: 4750 - Mercury (Hg) Content: 6.8 mg - Case of 15.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent Lamp
Bulb Shape T12 Bulb Base Fa8
Wattage 60 W Lumens 5400 lm
Color Temperature 4100 K Color Rendering Index (CRI) 62
Maximum Overall Length 2438.4 mm Application For General Purpose Applications
UPC 046677258405

Packages

1 - UNIT - 1 15 - UNIT - (15)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok